F5 AIR HOSE 1/4INX50FT COUPLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F5 AIR HOSE 1/4INX50FT COUPLED

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20463349
  • Mfr. Model # 20463349
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1836
  • Shipping Weight 3.37 lbs

Product Details

F5 ultraflexible abrasion resistant air hose. I.D. 1/4 in. Length 50 ft. Max. WP 300 PSI. Temp range -40 to 70 degrees C. Lightweight construction that provides all-weather performance and abrasion resistance. Tube: thermoplastic elastomer. Reinforcement: polyester fiber.

Technical Specs

  • Safety Factor 0.167361111111111
  • Outside Dia. 0.5"
  • Item Air Hose
  • Coupling Material Brass
  • Tube Material Flexible TPE, RMA Class B (Medium Oil Resistance)
  • Cover Material Flexible TPE, RMA Class B (Medium Oil Resistance)
  • Reinforcement Polyester Yarn
  • Meets Tube and Cover RMA Class B
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Temp. Range -45 Degrees - 185 Degrees F
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list