Skip Content
F-R-L COMBO MOD 3/8IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F-R-L COMBO MOD 3/8IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFRL60581C
  • Mfr. Model # AFRL60581C
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2806
  • Shipping Weight 3.43 lbs

Product Details

Filter-regulator-lubricator modular 3 piece combo unit. Metal bowl. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 - 10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe runs. Precision oil f

Technical Specs

  • Bowl Material Metal
  • Overall Height 10.43"
  • Overall Width 9.84"
  • Item Filter/Regulator/Lubricator
  • Max. Flow 71 CFM
  • Max. Pressure 290 PSI
  • Bowl Size 2.15 oz.
  • Gauge Port Size 3/8"
  • Number of Pieces 3
  • Max. Temp. 140 Degrees F
  • Adjustment Range 7 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list