Skip Content
F-R-L COMBO MOD 1IN NPT POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F-R-L COMBO MOD 1IN NPT POLY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFRL60554C
  • Mfr. Model # AFRL60554C
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2806
  • Shipping Weight 11.73 lbs

Product Details

Filter-regulator-lubricator modular 3 piece combo unit. Polycarbonate bowl with guard. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 - 10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe ru

Technical Specs

  • Bowl Material Polycarbonate Bowl with Guard
  • Includes Steel Bowl Guard w/ Sight Glass
  • Item Filter/Regulator/Lubricator
  • Max. Flow 175 CFM
  • Overall Width 14.60"
  • Overall Height 14.60"
  • Max. Pressure 145 PSI
  • Bowl Size 5.60 oz.
  • Gauge Port Size 1"
  • Max. Temp. 140 Degrees F
  • Number of Pieces 3
  • Adjustment Range 7 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list