Skip Content
F CONNECTOR TOOL,12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F CONNECTOR TOOL,12 IN L

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AVK7
  • Mfr. Model # 4AVK7
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Used for F Connectors
  • Contact Type -
  • Features -
  • Includes -
  • Item F Connector Tool
  • Material Carbon Steel
  • Length (In.) 12
  • Number of Pieces 1
  • Type -
  • Colour Code -
  • Meets/Exceeds -
  • Package Quantity 1
  • Contact Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list