F CLAMP HEAVY DUTY 40 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F CLAMP HEAVY DUTY 40 LN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D628
  • Mfr. Model # 10D628
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 22.66 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Load Capacity (Lb.) 4,500
  • Application For Welding and Fabrication
  • Item Sliding Arm Bar Clamp
  • Handle Length (In.) 5-1/2
  • Bar Size (In.) 7/16 x 5-1/2
  • Bar Thickness (In.) 7/16
  • Screw Size (In.) 27/32
  • Max. Jaw Opening (In.) 40
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Spindle Dia. (In.) 27/32
  • Throat Depth (In.) 6-7/8
  • Type Heavy-Duty
  • Nominal Clamping Pressure 4,500 lbs.
  • Pad Type Smooth
  • Swivel Type Yes
  • Bar Width (In.) 5-1/2
  • Opening (In.) 40
  • Swivel Pad (In.) 1-5/8 x 5/8
  • Clamp Face (In.) phase1-5/8
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list