!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
F CLAMP HEAVY DUTY 32 LN

F CLAMP HEAVY DUTY 32 LN

WESTWARD

F CLAMP HEAVY DUTY 32 LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
F CLAMP HEAVY DUTY 32 LN

F CLAMP HEAVY DUTY 32 LN

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW10D627
  • Mfr. Model # 10D627
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.58 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Item Sliding Arm Bar Clamp
  • Opening (In.) 32
  • Load Capacity (Lb.) 4,500
  • Nominal Clamping Pressure 4,500 lbs.
  • Pad Type Smooth
  • Swivel Pad (In.) 1-5/8 x 5/8
  • Max. Jaw Opening (In.) 32
  • Bar Thickness (In.) 7/16
  • Bar Material Steel
  • Handle Material Steel
  • Application For Welding and Fabrication
  • Type Heavy-Duty
  • Throat Depth (In.) 6-7/8
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Spindle Dia. (In.) 27/32
  • Swivel Type Yes
  • Screw Size (In.) 27/32
  • Clamp Face (In.) phase1-5/8
  • Bar Width (In.) 5-1/2
  • Handle Length (In.) 5-1/2
  • Bar Size (In.) 7/16 x 5-1/2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list