Skip Content
F/C MINIATURE METER OUT 8 MM ODX1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F/C MINIATURE METER OUT 8 MM ODX1/8

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR76650810
  • Mfr. Model # 76650810
  • UNSPSC # 40141603
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly in tight places. Nylon body with polypropylene push-button and Buna nitrile elastomer seals for tight, leak-free connections. Maximum oper

Technical Specs

  • Tube Size 8 mm
  • Item Miniature Flow Control
  • Style Elbow
  • Pressure Range 14.5 to 145 PSI
  • Temp. Range 30 Degrees F to 158 Degrees F
  • Body Material Technical Polymer and Nickel-Plated Brass
  • Connection BSPT x Tube
  • Standards RoHS, ATEX
  • Pipe Size 1/8"
  • Adjustment Screw
  • Flow Out

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list