F/C IN LINE ONE-WAY 4MMX4MM OR 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F/C IN LINE ONE-WAY 4MMX4MM OR 5/32

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR77700400
  • Mfr. Model # 77700400
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly in tight places. Nylon body with polypropylene push-button and Buna nitrile elastomer seals for tight, leak-free connections. Maximum oper

Technical Specs

  • Type Inline Flow Control Regulators
  • Tube Size 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list