Skip Content
F/C COMPACT METER OUT 8 MM ODX1/8 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F/C COMPACT METER OUT 8 MM ODX1/8 B

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR70650810
  • Mfr. Model # 70650810
  • UNSPSC # 40141603
  • CATALOGUE PAGE # 1814
  • Shipping Weight 1.0 lbs

Product Details

Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly in tight places. Nylon body with polypropylene push-button and Buna nitrile elastomer seals for tight, leak-free connections. Maximum oper

Technical Specs

  • Tube Size 8 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List