Skip Content
F-BAY INDUSTRIAL 6L T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

F-BAY INDUSTRIAL 6L T8

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLHBE632MPUPLL4
  • Mfr. Model # HBE632MPUPLL4
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

High bay efficiency fluorescent lighting fixture. 4 bulb, 54 watt T5HO lamps, fixture wattage 222 W, 120 - 277 V, modular power receptacle, suitable for ambient environments up to 55 deg. C in open uplight configurations.

Technical Specs

  • Item Uplight, Lamps Installed 80+ CRI 4,100 K
  • Voltage 120/277
  • Lamp Quantity 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List