Skip Content
F-BAY INDUSTRIAL 4L T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

F-BAY INDUSTRIAL 4L T8

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLHBI432N347VEB81
  • Mfr. Model # HBI432N347VEB81
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

High bay industrial fluorescent lighting fixture. 6 bulb, 54 watt T5HO lamps, fixture wattage 360 W, 120 - 277 V, modular power receptacle, suitable for ambient environments up to 65 deg. C in open uplight configurations.

Technical Specs

  • Voltage 347
  • Item Uplight
  • Lamp Quantity 4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List