Skip Content
F-BAY INDUSTRIAL 4L T5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

F-BAY INDUSTRIAL 4L T5

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLHBE454HCT5MPUPL
  • Mfr. Model # HBE454HCT5MPUPL
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

High bay efficiency fluorescent lighting fixture. 4 bulb, 54 watt T5HO lamps, fixture wattage 240 W, 120 - 277 V, modular power receptacle, suitable for ambient environments up to 65 deg. C in open uplight configurations.

Technical Specs

  • Item Uplight, Lamps Installed 80+ CRI 4,100 K
  • Voltage 347
  • Lamp Quantity 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list