Skip Content
Executive Cart,39 in.x20 in.x37 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Executive Cart,39 in.x20 in.x37 in.

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T6800BLA
  • Mfr. Model # 9T6800BLA
  • UNSPSC # 47121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Executive Cart
  • Overall Height 37"
  • Number of Shelves 4
  • Colour Black
  • Overall Length 39"
  • Cart Material Plastic
  • Overall Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list