Ergonomic Shelf Truck,1200 lb,Steel,54in close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Ergonomic Shelf Truck,1200 lb,Steel,54in

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y186
  • Mfr. Model # 49Y186
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Gauge 14
  • Finish Powder Coated
  • Colour Gray
  • Caster Dia. 5"
  • Item Ergonomic Shelf Truck
  • Number of Shelves 2
  • Load Capacity 1,200 lbs.
  • Construction Welded
  • Overall Height 43-3/4"
  • Overall Width 24"
  • Overall Length 48"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Caster Width 2"
  • Distance Between Shelves 27"
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list