Skip Content
Ergonomic Shelf Truck,1200 lb,Steel,42in close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Ergonomic Shelf Truck,1200 lb,Steel,42in

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y187
  • Mfr. Model # 49Y187
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 14
  • Item Ergonomic Shelf Truck
  • Number of Shelves 2
  • Construction Welded
  • Load Capacity 1,200 lbs.
  • Overall Width 24"
  • Overall Height 43-3/4"
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Caster Material Polyurethane
  • Caster Width 2"
  • Shelf Width 24"
  • Distance Between Shelves 27"
  • Shelf Length 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List