Equipe Healthcare Cart,44-1/2"x22"x42" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Equipe Healthcare Cart,44-1/2"x22"x42"

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VERS13037
  • Mfr. Model # S13037
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Product Details

Includes cover with 6 hooks. Height adjustable driving handle.Shock protection. A very compact and secure cart with locking cabinet and covers.

Technical Specs

  • Includes Cover with (6) Hooks, Adjustable Height Handle, Locking Cabinet and Covers
  • Item Equipe Basic Healthcare Cart
  • Overall Height 42"
  • Colour Anthracite/Yellow
  • Overall Width 22"
  • Overall Length 44-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list