!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Equipe 3 Cleaning Cart,55"x22"x42"

Equipe 3 Cleaning Cart,55"x22"x42"

VERMOP

Equipe 3 Cleaning Cart,55"x22"x42" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Equipe 3 Cleaning Cart,55"x22"x42"

Equipe 3 Cleaning Cart,55"x22"x42"

VERMOP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VER6643
  • Mfr. Model # 6643
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

Include large front and rear platforms and ergonomic adjustable cart handle. Single or double waste bag holder with waste lid waste bag, sold separately. Sock protection for cart. Includes One 5 qt. bin. One 37 qt. bin Three 8 qt. buckets 1 red, 1 yellow and 1 blue.

Technical Specs

  • Item Equipe 3 Cleaning Cart
  • Includes 5 qt. Bin, 37 qt. Bin, (3) 8 qt. Buckets (Red, Yellow, Blue), Front and Rear Platforms, Adjustable Cart Handle, Single or Double Waste Bag Holder with Waste Lid
  • Overall Height 42"
  • Overall Width 22"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list