Skip Content
EZI ACTION(TM) DRUM PUMP,15 TO 55 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EZI ACTION(TM) DRUM PUMP,15 TO 55 G

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YMV3
  • Mfr. Model # 1YMV3
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Includes -
  • Item EZI Action(TM) Drum Pump
  • For Use With 15 to 55 Gallon Drums of Strong Acids, Alkalis, Mild Solvents, Lubricants, Oils and Diesel
  • Max. Air Inlet PSI -
  • Max. Output -
  • Pump for Multiple Outlets -
  • Ounces per Stroke 15
  • Outlet Pressure Max. (PSI) -
  • Type -
  • Container Size 15 to 55 Gallons
  • Extract -
  • Fluid In/Out NPT (F) -
  • Working Flow Max. (GPM) -
  • Consumption @ 100 PSI -
  • Evacuate -
  • Fluid Outlet Thread (In.) -
  • Fluid Inlet Thread (In.) -
  • Pump Ratio -
  • Output -
  • Min. Air Inlet Pressure -
  • Standards -
  • Outlet Size -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List