Skip Content
EZ-SI O 50 CR FAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EZ-SI O 50 CR FAL

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT200861-101
  • Mfr. Model # 200861-101
  • UNSPSC # 31151500
  • CATALOGUE PAGE # 2725
  • Shipping Weight 1.0 lbs

Product Details

EZ-Scape(TM) Integrated Self-Rescue Belts. EZ-Scape, Kevlar webbing, crosby hook, AL descent device. One size. 50 foot length. Air-Pak(R) Backframe: Aluminum.

Technical Specs

  • Item Air-Pak(R) Backframe
  • Weight Capacity 4000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list