EZ SAND FLEXIBLE PARTS REPAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EZ SAND FLEXIBLE PARTS REPAIR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM55887
  • Mfr. Model # 55887
  • UNSPSC # 31201604
  • CATALOGUE PAGE # 3305
  • Shipping Weight 2.21 lbs

Product Details

Pull the trigger to automatically mix and dispense the perfect amount of filler, hardener, adhesive or sealer. Enhanced dispensing of 2 part products decreases cycle time, reduces application waste and increase key performance indicators (kpi).

Technical Specs

  • Application Plastic Repair
  • Colour White/Gray
  • Item Sand Flexible Parts Repair Adhesive
  • Material Two-Part Epoxy
  • Size 20.3 oz.
  • Temp. Range -20 Degrees F - 180 Degrees F
  • Begins to Harden 8 hr.
  • Substrates Polyolefin, Flexible Plastics
  • Shear Strength 472 PSI
  • Characteristics Convenient Cartridges with Mixing Nozzles Help Ensure Proper Product Ratio, Replicates Oem Smooth Seam Seal Tape Appearance, Excellent Featheredging Properties
  • Viscosity Medium-High
  • Bonding Range 15 min.
  • Specific Gravity 10.3 lbs./gal.
  • Curing Time 30 min.
  • Work Life 5 min.
  • Functional Cure 15 min.
  • Standards WHMIS, cpsR
  • VOC Content 1 g/L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list