Skip Content
EYEWEAR ZTEK INF BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR ZTEK INF BLUE

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS2560S
  • Mfr. Model # S2560S
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.09 lbs

Product Details

Economical wrap-around single lens provides full panormaic view. Soft, non-slip rubber temple tips, integrated nose piece for a non-binding fit. Coated lenses for superior scratch resistances, and provides 99% protection against harmful UV rays.

Technical Specs

  • Item Alair- Clear AF Lens and Temples
  • Colour Infinity Blue
  • For Use With N/A
  • Dimensions 154mm x 137.5mm
  • Material Polycarbonate
  • Includes Soft, non-slip rubber temple tips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list