Skip Content
EYEWEAR ZTEK INF BLUE ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR ZTEK INF BLUE ANTI-FOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS2560ST
  • Mfr. Model # S2560ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.065 lbs

Product Details

Economical wrap-around single lens provides full panormaic view. Soft, non-slip rubber temple tips, integrated nose piece for a non-binding fit. Coated lenses for superior scratch resistances, and provides 99% protection against harmful UV rays.

Technical Specs

  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Infinity Blue
  • Size Standard
  • Item Eye Protection Mini Ztek
  • Lens Colour Infinity Blue
  • Frame Material Polycarbonate
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Soft Non-Slip
  • Temple Colour Blue
  • Frame Design Wraparound
  • Includes Integrated nose piece
  • Series Mini Ztek
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Blue
  • Eyewear Size Universal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List