!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, GOLD MIRROR/BLACK, CSA, UV

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, GOLD MIRROR/BLACK, CSA, UV

PYRAMEX

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, GOLD MIRROR/BLACK, CSA, UV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, GOLD MIRROR/BLACK, CSA, UV

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, GOLD MIRROR/BLACK, CSA, UV

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.89 / EACH

EHC: EHC :
Minimum Order Quantity : 12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PSPS2590S
  • Mfr. Model # S2590S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1279
  • Shipping Weight 0.055 lbs

Product Details

These Ztek frameless polycarbonate safety glasses with 99% UVA/B/C protection have a wraparound frame that comes in a gold mirror. They have anti-scratch lenses that meets the CSA Z94.3 standard. The outdoor use glasses have a black arm with a straight tip, an integrated nosepiece, and include non-slip rubber temple tips.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Straight
  • Frame Colour Black
  • Frame Style Traditional
  • Gender Unisex
  • Includes Polarized Lens Coating No
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI
  • Arm Colour Black
  • Eyewear Size M
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Soft, non-slip rubber temple tips
  • Item Safety Glasses
  • Lens Colour Amber Mirror
  • Metal Detectable Yes
  • Series Ztek(R)
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list