Skip Content
EYEWEAR XSG I/O ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR XSG I/O ANTI-FOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPGB4080ST
  • Mfr. Model # GB4080ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.14 lbs

Product Details

XSG(TM) Safety Glasses. Features resistant foam padding forms a seal to keep out airborne particles. Lenses are treated to prevent fogging scratching and static. Meets requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Black frame and strap. Lens tint & coating: I/O Mirror, Anti-fog.

Technical Specs

  • Item XSG
  • Includes Ratchet Headband
  • Size Standard
  • Frame Colour Black
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Nylon
  • Lens Coating Anti-Fog
  • Standards ANSI Z871-2003: CSAZ94.3-02 CE EN166 CERT
  • Lens Material Polycarbonate
  • Temple Style Interchangeable temples and strap
  • UV Protection Yes
  • Temple Colour Black
  • Frame Design Full-Frame
  • Series XSG
  • Gender Unisex
  • Primary Frame Color Black
  • Foam Lined Yes
  • Metal Detectable Yes
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list