EYEWEAR XSG GRAY ANTI-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR XSG GRAY ANTI-FOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPGB4020ST
  • Mfr. Model # GB4020ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.14 lbs

Product Details

XSG(TM) Safety Glasses. Features resistant foam padding forms a seal to keep out airborne particles. Lenses are treated to prevent fogging, scratching, and static. Meets requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Black frame and strap. Lens tint & coating: Gray, Anti-fog.

Technical Specs

  • Includes Ratchet Headband
  • Item XSG
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards ANSI Z871-2003: CSAZ94.3-02 CE EN166 CERT
  • Lens Colour Gray
  • UV Protection Yes
  • Temple Style Interchangeable temples and strap
  • Temple Colour Black
  • Series XSG
  • Gender Unisex
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined Yes
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list