EYEWEAR XC BLK FRM-S SHOT CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR XC BLK FRM-S SHOT CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3300X
  • Mfr. Model # S3300X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.13 lbs

Product Details

Uvex XC(R), cushioned temple, clear XTR lens, black frame.

Technical Specs

  • Includes Adjustable Lenses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Lens Material Polycarbonate
  • Series Genesis XC(TM)
  • UV Protection 99.90%
  • Temple Style Two-Shot Cushioned
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list