EYEWEAR XC BLK FRM-2 SHOT GRY UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR XC BLK FRM-2 SHOT GRY UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3301
  • Mfr. Model # S3301
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.12 lbs

Product Details

Uvex XC(R), cushioned temple, gray UD lens, black frame.

Technical Specs

  • Includes Adjustable Lenses
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Frame Colour Black
  • Series Genesis XC(TM)
  • Frame Material Polycarbonate
  • Temple Style Two-Shot Cushioned
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • UV Protection 99.90%
  • Temple Colour Black
  • Lens Material Polycarbonate
  • Gender Unisex
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list