EYEWEAR XC BK FRM-2 SHOT 5.0 UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR XC BK FRM-2 SHOT 5.0 UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3307
  • Mfr. Model # S3307
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.2 lbs

Product Details

Uvex XC(R), cushioned temple, shade 5.0 UD lens, black frame.

Technical Specs

  • Includes Adjustable lenses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Shade 5.0 ID UD
  • Standards ANSI Z87.1-2003, CSA Z94.3, V0 Ballistic impact
  • UV Protection Yes
  • Temple Style Two-Shot Cushioned
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Series Genesis XC(TM)
  • Frame Material Polycarbonate
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list