EYEWEAR XC BK FRM-2 SHOT 2.0 UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR XC BK FRM-2 SHOT 2.0 UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3305
  • Mfr. Model # S3305
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.1 lbs

Product Details

Uvex XC(R), spatulite temple, shade 2.0 infra-dura(R) UD lens, black frame.

Technical Specs

  • Includes Adjustable Lenses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Series Genesis XC(TM)
  • Lens Colour Shade 2.0
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.90%
  • Temple Style Two-Shot Cushioned
  • Gender Unisex
  • Temple Colour Black
  • Photochromatic Lens No
  • Primary Lens Color Green
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Foam Lined No
  • Metal Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list