!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYEWEAR VIRTUA AP GRAY HCOAT LENS

EYEWEAR VIRTUA AP GRAY HCOAT LENS

CABOT

EYEWEAR VIRTUA AP GRAY HCOAT LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWEAR VIRTUA AP GRAY HCOAT LENS

EYEWEAR VIRTUA AP GRAY HCOAT LENS

CABOT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT11815-00000-20
  • Mfr. Model # 11815-00000-20
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

3M(TM) Virtua(TM) AP. Unisex styling. High-wrap lenses fit snug against the face. Integrated brow bar for a comfortable fit. Lightweight frame - weighs less than 1 oz. Meets the requirements of ANSI Z87.1. Colts certified to Z94.3 standards. Clear temple

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Gray
  • Eyewear Size M
  • Frame Material Plastic
  • Frame Type Frameless
  • Includes Safety Shields
  • Includes Eye Socket Lining No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2015, CSA Z94.3
  • Application General Purpose
  • Arm Tip Type Contoured
  • Frame Colour Gray
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Brow Lining No
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series AP
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list