Skip Content
EYEWEAR VIRTUA AMBER HC LENS 20/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR VIRTUA AMBER HC LENS 20/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11545
  • Mfr. Model # 11545
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Light Amber
  • Frame Material Polycarbonate
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Spatula
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Clear
  • Gender Unisex
  • Eyewear Frame Style Frameless
  • Primary Lens Color Amber
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Virtua(TM) Sport
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list