EYEWEAR VIRTU SPRT IN/OUTDOOR MIRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR VIRTU SPRT IN/OUTDOOR MIRR

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11388
  • Mfr. Model # 11388
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.005 lbs

Product Details

Virtua(TM) sport safety glasses, clear temple frames with indoor/outdoor mirror hardcoat lenses.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Gender Unisex
  • Temple Colour Clear
  • Frame Design Wraparound
  • Series Virtua
  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Clear
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list