Skip Content
EYEWEAR VIRTU SPRT CLR HRDCOAT LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR VIRTU SPRT CLR HRDCOAT LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11385
  • Mfr. Model # 11385
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.06 lbs

Product Details

Virtua(TM) sport safety glasses, clear lens, clear temples.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Size Standard
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Temple Colour Clear
  • Gender Unisex
  • Frame Design Frameless
  • Series Virtua
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list