!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SAFETY GLASSES, WRAPAROUND LENS, ANTI-FOG, LIGHTWEIGHT, UV, POLYCARBONATE, PC

SAFETY GLASSES, WRAPAROUND LENS, ANTI-FOG, LIGHTWEIGHT, UV, POLYCARBONATE, PC

CABOT

SAFETY GLASSES, WRAPAROUND LENS, ANTI-FOG, LIGHTWEIGHT, UV, POLYCARBONATE, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, WRAPAROUND LENS, ANTI-FOG, LIGHTWEIGHT, UV, POLYCARBONATE, PC

SAFETY GLASSES, WRAPAROUND LENS, ANTI-FOG, LIGHTWEIGHT, UV, POLYCARBONATE, PC

CABOT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT11384
  • Mfr. Model # 11384
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 1278
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
FRMLESS WRAPAROUND SAFETY GLASSES, CSA/ANSI, ANTI-FOG/ANTI-STATIC/SCRATCH-RESIST/UV PROTECT, PC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.27 / EACH

EHC: EHC :

Product Details

These safety glasses have a convenient, lightweight design with a wraparound lens. They have a frameless style design with an anti-fog lens coating. They are constructed of polycarbonate and are clear in colour. These glasses provide 99.9% UV protection.

Technical Specs

  • Application General Purpose
  • Arm Tip Type Classic
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI
  • Arm Colour Clear
  • Eyewear Size M
  • Frame Material Plastic
  • Frame Type Frameless
  • Includes Wraparound Lens,? Lightweight
  • Includes Polarized Lens Coating No
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable No
  • Series Sport
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list