Skip Content
EYEWEAR VENTURE 3 BK FR/SLV MIR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR VENTURE 3 BK FR/SLV MIR LEN

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB5770D
  • Mfr. Model # SB5770D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.005 lbs

Product Details

Venture 3(TM) Safety Glasses. Ventilated nosepiece is soft and adjustable. Top of frame is ventilated. Lenses provide 99% protection against harmful UV rays. Meets requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Black. Lens tint and coating: Silver Mirror.

Technical Specs

  • Includes Ventilated Cushioned Foam Eye Pieces
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Frame Colour Black
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • Gender Unisex
  • Temple Colour Black
  • Polarized Lens No
  • Eyewear Size Universal
  • Primary Lens Color Mirror
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Series Venture 3
  • Foam Lined No
  • Metal Detectable No
  • X-Ray Detectable No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list