Skip Content
EYEWEAR VENTURE 3 BK FR/IO MIR LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR VENTURE 3 BK FR/IO MIR LNS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB5780D
  • Mfr. Model # SB5780D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.07 lbs

Product Details

Venture 3(TM) Safety Glasses. Ventilated nosepiece is soft and adjustable. Top of frame is ventilated. Lenses provide 99% protection against harmful UV rays. Meets requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Black. Lens tint and coating: Indoor/Outdoor Mirror.

Technical Specs

  • Includes Ventilated Cushioned Foam Eye Pieces
  • Item Safety Glasses
  • Frame Colour Black
  • Size Universal
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Soft Dual-Injected Rubber
  • Standards MIL-PRF 32432
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Nylon
  • Gender Unisex
  • Frame Design Half-Frame
  • Temple Colour Black
  • Series Venture 3
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Polarized Lens No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list