Skip Content
EYEWEAR VENTURE 3 BK FR/AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR VENTURE 3 BK FR/AMBER

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB5730D
  • Mfr. Model # SB5730D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2516
  • Shipping Weight 0.09 lbs

Product Details

Venture 3(TM) Safety Glasses. Ventilated nosepiece is soft and adjustable. Top of frame is ventilated. Lenses provide 99% protection against harmful UV rays. Meets requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards. Black. Lens tint and coating: Amber.

Technical Specs

  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Item Safety Glasses
  • Size Universal
  • Includes Ventilated Cushioned Foam Eye Pieces
  • Lens Colour Amber
  • Frame Material Nylon
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Standards MIL-PRF 32432
  • Temple Style Soft Dual-Injected Rubber
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Half-Frame
  • Series Venture 3
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Polarized Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list