EYEWEAR VENTILATOR CLEAR/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR VENTILATOR CLEAR/SILVER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG56-7
  • Mfr. Model # DPG56-7
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Retainer Cord, Carrying Case
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black/Silver
  • Lens Colour Blue Mirror
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.9%
  • Temple Colour Black/Silver
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal
  • Series Ventilator(TM)
  • Frame Material Nylon
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Temple Style Hybrid
  • X-Ray Detectable No
  • Foam Lined No
  • Metal Detectable No
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list