Skip Content
EYEWEAR VELOCITY2 BLK FRM SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR VELOCITY2 BLK FRM SMK LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT61005BS
  • Mfr. Model # T61005BS
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Velocity2 dual lens safety glasses with a low profile design. Features vented sides and lens is protected by an exclusive 4A coating. Meets CSA High Impact, black frame, smoke 4A lens.

Technical Specs

  • Includes Vented Sides
  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black Frame
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Smoke
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Curved
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list