Discontinued with Replacement
EYEWEAR VAPOR II BLACK FRM TSR GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR VAPOR II BLACK FRM TSR GRAY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150911
  • Mfr. Model # 11150911
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
EYEWEAR VAPOR BLUE FRM TSR GRAY HC

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Lens Colour TSR Gray
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • UV Protection 99.9%
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Series Vapor(R)
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Break-Away Retainer Cord
  • Temple Style Curved
  • Temple Colour Black
  • Foam Lined No
  • Metal Detectable Yes
  • Eyewear Frame Style Half-Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • X-Ray Detectable Yes
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list