Skip Content
Discontinued with Replacement
EYEWEAR VAPOR II BLACK FRM SILV MIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR VAPOR II BLACK FRM SILV MIR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150914
  • Mfr. Model # 11150914
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
EYEWEAR VAPOR BLUE FRM SILVER MIRRO

Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Silver Mirror
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Includes Soft Nosepiece
  • Series Vapor(R) II
  • Frame Material Nylon
  • Temple Style 1 Piece
  • Photochromatic Lens No
  • Primary Lens Color Mirror
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list