Skip Content
EYEWEAR VAPOR II BK FRM TSR GRAY FB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR VAPOR II BK FRM TSR GRAY FB

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150916
  • Mfr. Model # 11150916
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Lens Colour TSR Gray
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.9%
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Series Vapor(R)
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Material Nylon
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list