EYEWEAR VAPOR BLUE FRM TSR GRAY FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR VAPOR BLUE FRM TSR GRAY FOG

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150906
  • Mfr. Model # 11150906
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.07 lbs

Product Details

Vapor(R) safety eyewear, TSR(R) gray fog-ban(R) lens, vapor metallic blue frame.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Frame Colour Metallic Blue
  • Lens Coating Anti-Fog
  • Lens Colour TSR Gray
  • Series Vapor(R)
  • Frame Material Nylon
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Breakaway Flexi cord
  • Temple Colour Metallic blue
  • Gender Unisex
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list