EYEWEAR VAPOR BLUE FRM CLEAR HC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR VAPOR BLUE FRM CLEAR HC

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150900
  • Mfr. Model # 11150900
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.08 lbs

Product Details

Vapor(TM) safety eyewear and painted metallic nylon frame with sport styling. Features: sport temples, soft nose bridge, and 9-base polycarbonate hardcoated lenses. CSA, vapor metallic blue frame, clear HC lens.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Frame Colour Metallic Blue
  • Item Safety Glasses
  • Series Vapor(R)
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87+ High Impact, AS/NZS 1337, CSA Z94.3
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Colour Metallic blue
  • Temple Style 1 Piece
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list