EYEWEAR V2G BLK FRM AMBER ANTI FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR V2G BLK FRM AMBER ANTI FOG

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPGB1830ST
  • Mfr. Model # GB1830ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2525
  • Shipping Weight 0.1 lbs

Product Details

Lenses are treated to prevent fogging. Headband features ratchet adjustment for perfect fit. Foam padding forms a perfect seal to keep out dust and airborne particles. Headband features quick fit retainer. Interchangeable temples/headband included with each pair of V2G(R). Rigid temples also included. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Includes Temples
  • Item Dust Goggle
  • Frame Colour Black
  • Lens Colour Amber
  • Lens Coating Anti-Fog
  • Frame Material Nylon
  • Standards ANSI, CSA, CE
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • UV Protection 99.90%
  • Foam Lined Yes
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Protective Goggle Item Dust

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list