Skip Content
EYEWEAR UVEX XC BLACK FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR UVEX XC BLACK FRM

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3312
  • Mfr. Model # S3312
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 1.0 lbs

Product Details

Uvex XC(R), cushioned temple,SCT-blue XTR lens, black frame.

Technical Specs

  • Includes Adjustable lenses
  • Size Standard
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour SCT-Blue
  • Standards ANSI Z87.1-2003, CSA Z94.3, V0 Ballistic impact
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Adjustable cushioned
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list