EYEWEAR UVEX XC BLACK FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR UVEX XC BLACK FRM

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3311X
  • Mfr. Model # S3311X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.13 lbs

Product Details

Uvex XC(R), spatulite temple, SCT-vermillion XTR lens, black frame.

Technical Specs

  • Includes Adjustable lenses
  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Vermilion
  • Lens Material Polycarbonate
  • Temple Colour Black
  • UV Protection Yes
  • Standards ANSI Z87.1-2003, CSA Z94.3, V0 Ballistic impact
  • Temple Style Two-Shot Cushioned
  • Series Genesis XC(TM)
  • Frame Material Polycarbonate
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Vermillion
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list