EYEWEAR UVEX U2 REPL LENS CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR UVEX U2 REPL LENS CL XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6150X
  • Mfr. Model # S6150X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2507
  • Shipping Weight 1.0 lbs

Product Details

Clear Uvextreme replacement lens for Uvex U2(R) safety eyewear.

Technical Specs

  • Item Replacement lens
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Gender Unisex
  • Frame Design Wraparound
  • Series Uvex U2
  • Temple Style Spatula
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list