Discontinued with Replacement
EYEWEAR UVEX U2 BLK FRM ESPRESSO UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR UVEX U2 BLK FRM ESPRESSO UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3101
  • Mfr. Model # S3101
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
EYEWEAR GENESIS BLK FRM ESP UD

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • UV Protection 99.9%
  • Lens Colour Espresso
  • Temple Style Spatula
  • Gender Unisex
  • Primary Lens Color Brown
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Uvex U2
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Frame Material Nylon
  • Primary Frame Color Black
  • Eyewear Frame Style Full-Frame
  • Eyewear Frame Design Wraparound
  • Temple Colour Espresso
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list