Skip Content
EYEWEAR UVEX U2 BLK FRM CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR UVEX U2 BLK FRM CL XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3100X
  • Mfr. Model # S3100X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.1 lbs

Product Details

U2(R) is ANSI Z87.1 and CSA Z94.3 approved. Dual lens look in a unilens design. Adjustable temple length. Full peripheral protection of eye area.

Technical Specs

  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Size Standard
  • Lens Colour Clear
  • Frame Colour Black
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Temple Style Spatulite
  • Frame Design Full-Frame
  • UV Protection Yes
  • Series U2
  • Frame Material Nylon
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list